GE Lighting F35T5/841/WM/ECO 71649 FLUORESCENT | Graybar Store
GE Lighting - 71649 FLUORESCENT - F35T5/841/WM/ECO
+ / - Hover over image to Zoom
Other Views

    71649 FLUORESCENT

    Manufacturer: GE Lighting
    Manufacturer #: F35T5/841/WM/ECO
    SKU: 25175666
    $13.25
    Checking Pricing
         
    Wattage:33
    Rated Life (Hour):25000
    Initial/Mean Lumens:3650/3350
    Color Temperature (Kelvin):4100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F35T5/841/WM/ECO
    • Base Type G5
    • Bulb Shape T5
    • Color Temperature (Kelvin) 4100
    • Initial/Mean Lumens 3650/3350
    Product Overview:
    GE Ecolux® Watt-Miser® Starcoat® T5