GE Lighting F21T5/865/WM/ECO 71641 FLUORESCENT | Graybar Store
GE Lighting - 71641 FLUORESCENT - F21T5/865/WM/ECO
+ / - Hover over image to Zoom
Other Views

    71641 FLUORESCENT

    Manufacturer: GE Lighting
    Manufacturer #: F21T5/865/WM/ECO
    SKU: 25175663
    $13.26
    Checking Pricing
         
    Wattage:20
    Rated Life (Hour):25000
    Initial/Mean Lumens:1950/1790
    Color Temperature (Kelvin):6500
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F21T5/865/WM/ECO
    • Base Type G5
    • Bulb Shape T5
    • Color Temperature (Kelvin) 6500
    • Initial/Mean Lumens 1950/1790
    Product Overview:
    GE Ecolux® Watt-Miser® Starcoat® T5