GE Lighting F14T5/830/WM/ECO 71632 FLUORESCENT | Graybar Store
GE Lighting - 71632 FLUORESCENT - F14T5/830/WM/ECO
+ / - Hover over image to Zoom
Other Views

    71632 FLUORESCENT

    Manufacturer: GE Lighting
    Manufacturer #: F14T5/830/WM/ECO
    SKU: 25175656
    $12.82
    Checking Pricing
         
    Wattage:13
    Rated Life (Hour):25000
    Initial/Mean Lumens:1350/1240
    Color Temperature (Kelvin):3000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F14T5/830/WM/ECO
    • Base Type G5
    • Bulb Shape T5
    • Color Temperature (Kelvin) 3000
    • Initial/Mean Lumens 1350/1240
    Product Overview:
    GE Ecolux® Watt-Miser® Starcoat® T5