GE Lighting 40A15CA/C/CF-CD2 71393 INCANDESCENT LAMPS | Graybar Store
GE Lighting - 71393 INCANDESCENT LAMPS - 40A15CA/C/CF-CD2
+ / - Hover over image to Zoom
Other Views

    71393 INCANDESCENT LAMPS

    Manufacturer: GE Lighting
    Manufacturer #: 40A15CA/C/CF-CD2
    SKU: 25141294
    $5.76
    Checking Pricing
         
    Initial Lumens:305
    Packaging:6 Per Case
    Rated Life (Hour):1500
    Wattage:40
    Alternate Manufacturer Part No.:71393
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 40A15CA/C/CF-CD2
    • Alternate Manufacturer Part No. 71393
    • Base Type Candelabra
    • Bulb Shape A15
    • Initial Lumens 305
    • Rated Life (Hour) 1500
    • Volts 120
    • Wattage 40
    • Packaging 6 Per Case
    • SAP Material Type ZSTD
    Product Overview:
    GE crystal clear 40 watt A15 2-pack