Bourns 7090-06-DO 7090 Series - Network Interface Device, 6 Twisted Pair | Graybar Store
Bourns - 7090 Series - Network Interface Device, 6 Twisted Pair - 7090-06-DO
+ / - Hover over image to Zoom
Other Views

    7090 Series - Network Interface Device, 6 Twisted Pair

    Manufacturer: Bourns
    Manufacturer #: 7090-06-DO
    SKU: 22124355
    $100.22
    Checking Pricing
         
    Brand or Series:7090
    Additional Features:6 Twisted pair
    Options:No options (standard 85122 jack)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bourns
    • Manufacturer # 7090-06-DO
    • Additional Features 6 Twisted pair
    • Brand or Series 7090
    • Options No options (standard 85122 jack)
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Expands to add POTS lines, DSL or both
    • Manufactured from high-impact resistant,ultraviolet-desensitized, flame retardant plastic
    • Optional sealed switching jacks with Insulation DIsplacement Connectors(IDC)
    • Subscriber lockable with Telco override