Bourns 7090-01-DF-P1 7090 Series - Network Interface Device | Graybar Store
Bourns - 7090 Series - Network Interface Device - 7090-01-DF-P1
+ / - Hover over image to Zoom
Other Views

    7090 Series - Network Interface Device

    Manufacturer: Bourns
    Manufacturer #: 7090-01-DF-P1
    SKU: 25269376
    $84.48
    Checking Pricing
         
    Brand or Series:7090
    Additional Features:1 line, 4 Slot
    Options:Subscriber Jack T4 Sealed Switching Jack 4 Slots
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bourns
    • Manufacturer # 7090-01-DF-P1
    • Additional Features 1 line, 4 Slot
    • Brand or Series 7090
    • Options Subscriber Jack T4 Sealed Switching Jack 4 Slots
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Network Interface Device, Brand or Series 7090, No. of Lines 1, Subscriber Jack 85122-T4 Sealed Switching Jack 4 Slots