Pentair Hoffman AFLT86 7.02 x 8.25 Louver Plate Kit Filters | Graybar Store
Pentair Hoffman - 7.02 x 8.25 Louver Plate Kit Filters - AFLT86
+ / - Hover over image to Zoom
Other Views

    7.02 x 8.25 Louver Plate Kit Filters

    Manufacturer: Pentair Hoffman
    Manufacturer #: AFLT86
    SKU: 88132340
    $42.40
    Checking Pricing
         
    Height (Inches):7.02 in.
    Width (Inches):8.25 in.
    Additional Features:For Use With AVK86 or AVK86SS6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # AFLT86
    • Type Louver Plate Kit Filters
    • Additional Features For Use With AVK86 or AVK86SS6
    • Height (Inches) 7.02 in.
    • Width (Inches) 8.25 in.
    Product Overview:
    Small enclosure 12 W x 14.5 H x 4 inch D. Type 1 enclosure has a hinged door with flush slotted latch operated with a screwdriver.
    Enclosure:
    • Flush slotted latch operated with a screwdriver
    • Butt hinges
    • Mounting holes on back of enclosure
    • 16 Gauge Steel
    • ANSI 61 grey polyester powder paint finish inside and out
    • NEMA Type 1