Wiremold (Legrand) 711WH 700 Series Steel Raceway 90 Degree Flat Elbow Fitting | Graybar Store
Wiremold (Legrand) - 700 Series Steel Raceway 90 Degree Flat Elbow Fitting - 711WH
+ / - Hover over image to Zoom
Other Views

    700 Series Steel Raceway 90 Degree Flat Elbow Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 711WH
    SKU: 99533465
    $2.06
    Checking Pricing
         
    Size:2 in.
    Fitting Type:Flat Elbow
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 711WH
    • Color White
    • Size 2 in.
    • Fitting Type Flat Elbow
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    700 series white steel 90 degree flat elbow. Raceway is 2 Inches in length.