Wiremold (Legrand) 704WH 700 Series Raceway Mounting Strap, White | Graybar Store
Wiremold (Legrand) - 700 Series Raceway Mounting Strap, White - 704WH
+ / - Hover over image to Zoom
Other Views

    700 Series Raceway Mounting Strap, White

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 704WH
    SKU: 99564192
    $0.54
    Checking Pricing
         
    Size:1-7/8 in.
    Fitting Type:Mounting strap
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 704WH
    • Color White
    • Size 1-7/8 in.
    • Fitting Type Mounting strap
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    700 series steel mounting strap 1-7/8 inch with white finish.