Wiremold (Legrand) 718WH 700 Series Raceway External Elbow, White | Graybar Store
Wiremold (Legrand) - 700 Series Raceway External Elbow, White - 718WH
+ / - Hover over image to Zoom
Other Views

    700 Series Raceway External Elbow, White

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 718WH
    SKU: 99533467
    $2.44
    Checking Pricing
         
    Size:2-1/2 in.
    Fitting Type:External Elbow
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 718WH
    • Color White
    • Size 2-1/2 in.
    • Fitting Type External Elbow
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    700 series steel external elbow 2-1/2 inch with white finish.