Wiremold (Legrand) 706WH 700 Series Raceway Connection Cover, White | Graybar Store
Wiremold (Legrand) - 700 Series Raceway Connection Cover,  White - 706WH
+ / - Hover over image to Zoom
Other Views

    700 Series Raceway Connection Cover, White

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 706WH
    SKU: 99968594
    $0.58
    Checking Pricing
         
    Size:3/4 in
    Fitting Type:Connection Cover
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 706WH
    • Color White
    • Size 3/4 in
    • Fitting Type Connection Cover
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    700 series steel connection cover 3/4 inch with white finish.