Wiremold (Legrand) 717WH 700 Series Internal Elbow Fitting | Graybar Store
Wiremold (Legrand) - 700 Series  Internal Elbow Fitting - 717WH
+ / - Hover over image to Zoom
Other Views

    700 Series Internal Elbow Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 717WH
    SKU: 99533466
    $2.79
    Checking Pricing
         
    Size:2-3/4 in.
    Fitting Type:Internal Elbow
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 717WH
    • Color White
    • Size 2-3/4 in.
    • Fitting Type Internal Elbow
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    700 series steel internal elbow 2-3/4 inch with white finish.