Wiremold (Legrand) V712 700 Series 45 Degree Flat Elbow Fitting, Ivory | Graybar Store
Wiremold (Legrand) - 700 Series 45 Degree Flat Elbow Fitting, Ivory - V712
+ / - Hover over image to Zoom
Other Views

    700 Series 45 Degree Flat Elbow Fitting, Ivory

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V712
    SKU: 88299204
    $7.61
    Checking Pricing
         
    Size:1-1/4 in.
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V712
    • Color Ivory
    • Size 1-1/4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1-1/4 inch, 700 series steel 45 degree flat elbow with ivory finish.