Panduit HLB2S-C0 7.00 L x 0.75 in. W Tak Ty® Hook and Loop Stacked Strip Ties With Rounded Edges | Graybar Store
Panduit - 7.00 L x 0.75 in. W Tak Ty® Hook and Loop Stacked Strip Ties With Rounded Edges - HLB2S-C0
+ / - Hover over image to Zoom
Other Views

    7.00 L x 0.75 in. W Tak Ty® Hook and Loop Stacked Strip Ties With Rounded Edges

    Manufacturer: Panduit
    Manufacturer #: HLB2S-C0
    SKU: 25184319
    $93.09
    Checking Pricing
         
    Length:7.00 in.
    Packaging:1
    Color:Black
    Bundle Diameter (Inches):1.60
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # HLB2S-C0
    • Color Black
    • Bundle Diameter (Inches) 1.60
    • Length 7.00 in.
    Product Overview:
    Tak Ty® black 7.00 L x 0.75 in. W hook and loop stacked strip ties with rounded edges for installer safety. Tensile strength 50 lb. Max. bundle diameter 1.60 in.
    • Soft, Premium Material is Safe to Use on High Performance Cabling, Protecting Against Over-Tensioning
    • Adjustable, Releasable and Reusable Multiple Times; Ideal For Applications Requiring Frequent Moves, Adds or Changes
    • Operating Temperature Range: 0 to 220 deg. F (-18 to 104 deg. C)
    • NOTE: Minimum 2 in. Overlap Required to Achieve Loop Tensile Rating