Thomas and Betts TY52315M Ty Rap® Cable Tie, Stainless Steel Locking Device, 7.00 L x 0.09 in. W, Natural Nylon (100) | Graybar Store
Thomas and Betts - Ty Rap® Cable Tie, Stainless Steel Locking Device, 7.00 L x 0.09 in. W, Natural Nylon (100) - TY52315M
+ / - Hover over image to Zoom
Other Views

    Ty Rap® Cable Tie, Stainless Steel Locking Device, 7.00 L x 0.09 in. W, Natural Nylon (100)

    Manufacturer: Thomas and Betts
    Manufacturer #: TY52315M
    SKU: 88266379
    $18.89
    Checking Pricing
         
    Color:Natural
    Packaging:100
    Length:7.00 in.
    Bundle Diameter (Inches):1.50
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TY52315M
    • Color Natural
    • Bundle Diameter (Inches) 1.50
    • Length 7.00 in.
    Product Overview:
    Ty Rap® natural 6.6 nylon 7.00 L x 0.09 in. W, cable ties with stainless steel locking device. Tensile strength 18 lb. Max. bundle diameter 1.50 in. Package of 100.
    Temperature Rating -40 to 185 deg. F