Square D (Schneider Electric) XVBC12 70 mm Tower Light Metal Wall Mount Bracket | Graybar Store
Square D (Schneider Electric) - 70 mm Tower Light Metal Wall Mount Bracket - XVBC12
+ / - Hover over image to Zoom
Other Views

    70 mm Tower Light Metal Wall Mount Bracket

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XVBC12
    SKU: 99424677
    $68.41
    Checking Pricing
         
    Color:Black
    Use With:70 mm Tower Lights
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XVBC12
    • Color Black
    • Use With 70 mm Tower Lights
    • SAP Material Type ZSTD
    • Country of Origin CZ - Czech Republic
    Product Overview:
    Black metal wall mount bracket for use with 70 mm tower lights.
    • Metal
    • Dimensions: 4-2/4 L x 1 W x 25-1/2 H inches