Broan-NuTone 744 70 CFM Recessed Fan/Light | Graybar Store
Broan-NuTone - 70 CFM Recessed Fan/Light - 744
+ / - Hover over image to Zoom
Other Views

    70 CFM Recessed Fan/Light

    Manufacturer: Broan-NuTone
    Manufacturer #: 744
    SKU: 22087027
    $131.74
    Checking Pricing
         
    CFM:70 CFM
    Grill Size:7-3/8 x 7-3/8 in.
    Sones:1.5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Broan-NuTone
    • Manufacturer # 744
    • CFM 70 CFM
    • Finish Matte White
    • Grill Size 7-3/8 x 7-3/8 in.
    • Sones 1.5
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    70 CFM ceiling mount 1.5 sone recessed fan/light with 7-3/8 x 7-3/8 inch white plastic grille.
    • Ceiling mount only
    • Baths up to 65 sq. ft.
    • Horizontal duct direction
    • 4 in. duct size
    • Incandescent 75W bulb (not included)
    • HVI Certified
    • UL Listed for use over bathtubs or showers when connected to a GFCI circuit