Broan-NuTone 695 Ventilation Fan, 4 in. Duct, 70 CFM, 6.0 Sones, 8-3/4 x 9-1/8 in. Grill | Graybar Store
Broan-NuTone - Ventilation Fan, 4 in. Duct, 70 CFM, 6.0 Sones, 8-3/4 x 9-1/8 in. Grill - 695
+ / - Hover over image to Zoom
Other Views

    Ventilation Fan, 4 in. Duct, 70 CFM, 6.0 Sones, 8-3/4 x 9-1/8 in. Grill

    Manufacturer: Broan-NuTone
    Manufacturer #: 695
    SKU: 88189336
    $44.88
    Checking Pricing
         
    CFM:70 CFM
    Sones:6.0
    Grill Size:8-3/4 x 9-1/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Broan-NuTone
    • Manufacturer # 695
    • CFM 70 CFM
    • Finish White
    • Grill Size 8-3/4 x 9-1/8 in.
    • Sones 6.0
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    70 CFM ceiling or wall mount 6 sone ventilation fan with white 8-3/4 x 9-1/8 in. plastic grille.
    • Ceiling or wall mount
    • Baths up to 65 sq. ft.
    • Horizontal duct direction
    • 3 in. duct size
    • HVI Certified
    • UL Listed for use over bathtubs or showers when connected to a GFCI circuit