Broan-NuTone 668RP 70 CFM 4.0 Sones Fan w/100W max. 4 in. Duct | Graybar Store
Broan-NuTone - 70 CFM 4.0 Sones Fan w/100W max. 4 in. Duct - 668RP
+ / - Hover over image to Zoom
Other Views

    70 CFM 4.0 Sones Fan w/100W max. 4 in. Duct

    Manufacturer: Broan-NuTone
    Manufacturer #: 668RP
    SKU: 99466469
    $117.35
    Checking Pricing
         
    CFM:70 CFM
    Sones:4.0
    Additional Features:Rectangular Textured Grille
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Broan-NuTone
    • Manufacturer # 668RP
    • Additional Features Rectangular Textured Grille
    • CFM 70 CFM
    • Sones 4.0
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    70 CFM, 4.0 Sones. Rectangular textured grilled fan/light combo with 4 in. duct.