Milwaukee Tool 48-20-7091 7 x 5/32 44 Magnum™ 2-Cutter SDS-PLUS for Tapcon® Bit | Graybar Store
Milwaukee Tool - 7 x 5/32 44 Magnum™ 2-Cutter SDS-PLUS for Tapcon® Bit - 48-20-7091
+ / - Hover over image to Zoom
Other Views

    7 x 5/32 44 Magnum™ 2-Cutter SDS-PLUS for Tapcon® Bit

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-20-7091
    SKU: 95016994
    $8.66
    Checking Pricing
         
    Hole Size:5/32 in.
    Overall Length (Inches):7
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-20-7091
    • Hole Size 5/32 in.
    • Overall Length (Inches) 7
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    5/32-inch 44 Magnum™ 2-Cutter SDS-PLUS for Tapcon® masonry drill bit. Drill bit is 7 inches long.
    44 Magnum™ 2-Cutter SDS-PLUS for Tapcon® Bit Features:
    • 5/32 Inch Diameter, 2-Cutter Head
    • SDS Shank With Hex Shoulder For Tap-Con Screw System
    • Drilling Depth 4 Inch
    • Overall Length 7 Inch