Cortelco 274000-TP2-27S 7 Series Caller ID Telephone, Black | Graybar Store
Cortelco - 7 Series Caller ID Telephone, Black - 274000-TP2-27S
+ / - Hover over image to Zoom
Other Views

    7 Series Caller ID Telephone, Black

    Manufacturer: Cortelco
    Manufacturer #: 274000-TP2-27S
    SKU: 25175951
    $181.55
    Checking Pricing
         
    Color:Black
    Additional Features:Four-Line
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cortelco
    • Manufacturer # 274000-TP2-27S
    • Color Black
    • Type Four-Line Intercom Speakerphone
    • Additional Features Four-Line
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    7 Series four-line caller ID intercom speakerphone.
    Features
    • Speakerphone
    • 3-Way Conference
    • Access up to 4 Lines
    • Centrex Compatibility
    • Expandable up to 16 Stations
    • Flash, Hold, Mute and Transfer
    • Selectable Ring Tone (7)
    • Memory Dial
    • Toll restriction
    • Call Privacy On/Off
    • Intercom
    • Paging
    • Do Not Disturb
    • Redial List
    • Automatic Line Selection
    • Backlit LCD
    • Type II CID
    • Call Timer
    • Directory (40 Number)
    • Line Reserve
    • Static Memory
    • Volume Control
    • Headset (2.5)
    • 5 Direct Memories