Greenlee 0158-17 7-Pocket Caddy | Graybar Store
Greenlee - 7-Pocket Caddy - 0158-17
+ / - Hover over image to Zoom
Other Views

    7-Pocket Caddy

    Manufacturer: Greenlee
    Manufacturer #: 0158-17
    SKU: 25234828
    $29.89
    Checking Pricing
         
    Depth (Inches):4 in.
    Height (Inches):11 in.
    No. of Pockets:7
    Width (Inches):8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 0158-17
    • Depth (Inches) 4 in.
    • Height (Inches) 11 in.
    • Materials Cordura Fabric
    • No. of Pockets 7
    Product Overview:
    Caddy Bag, Type Caddy Bag, Material Fabric, Length 11 Inch, Width 8 Inch, No. of Pockets 7