Klein Tools 647 7-Piece Cushion-Grip Nut Driver Set | Graybar Store
Klein Tools - 7-Piece Cushion-Grip Nut Driver Set - 647
+ / - Hover over image to Zoom
Other Views

    7-Piece Cushion-Grip Nut Driver Set

    Manufacturer: Klein Tools
    Manufacturer #: 647
    SKU: 96047740
    $69.75
    Checking Pricing
         
    No. of Pieces:7
    Overall Length (Inches):9-3/4 to 10-5/16
    Drive Size:3/16 to 1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 647
    • Drive Size 3/16 to 1/2 in.
    • No. of Pieces 7
    Product Overview:
    10-5/16-inch 7-piece nutdriver set
    • General-purpose selection of the most frequently used nut drivers
    • Each driver has a 6-inch shank
    • Set Contains: Klein part numbers 646-3/16, 646-1/4, 646-5/16, 646-11/32, 646-3/8, 646-7/16, and 646-1/2
    • Includes reusable plas