Klein Tools 631 7-Piece Cushion-Grip Nut Driver Set | Graybar Store
Klein Tools - 7-Piece Cushion-Grip Nut Driver Set - 631
+ / - Hover over image to Zoom
Other Views

    7-Piece Cushion-Grip Nut Driver Set

    Manufacturer: Klein Tools
    Manufacturer #: 631
    SKU: 88153590
    $64.04
    Checking Pricing
         
    No. of Pieces:7
    Overall Length (Inches):6-3/4 to 7-5/16
    Drive Size:3/16 to 1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 631
    • Drive Size 3/16 to 1/2 in.
    • No. of Pieces 7
    Product Overview:
    7-5/16-inch 7-piece nutdriver set
    • Set Contains: 630-3/16, 630-1/4, 630-5/16, 630-11/32, 630-3/8, 630-7/16, and 630-1/2
    • Color-coded handle end for quick and easy identification
    • Standard length for most applications
    • Fits over long bolts and studs
    • Klei