Irwin Industrial Tools 1815140 7 Piece Contractor's Speed Slot® Hole Saw Kit | Graybar Store
Irwin Industrial Tools - 7 Piece Contractor's Speed Slot® Hole Saw Kit - 1815140
+ / - Hover over image to Zoom
Other Views

    7 Piece Contractor's Speed Slot® Hole Saw Kit

    Manufacturer: Irwin Industrial Tools
    Manufacturer #: 1815140
    SKU: 25457364
    $112.54
    Checking Pricing
         
    Hole Diameter (Inches):7/8 to 2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Irwin Industrial Tools
    • Manufacturer # 1815140
    • Hole Diameter (Inches) 7/8 to 2
    • Materials Bi-Metal
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Contractor's Speed Slot® hole saw kit has 5 hole saws: 7/8, 1-1/8, 1-3/8, 1-1/2 and 2 inch. Kit includes 2 arbors: 2L with 1/2 inch shank and 5L with 3/8 inch shank.
    7 Piece Contractor's Speed Slot® Hole Saw Kit
    • Speed Slot features a staircase design for easy plug removal
    • Up to 2X the life in metal cutting
    • Deeper hole saw allows for easier removal
    • Bi-Metal Construction for longer life
    • Enhanced tooth geometry, a thin kerf design, and an advanced coating for life and speed