Tripp Lite STRIKER 7 outlet, 6-ft cord, 1080 joule strip-Protect It! Surge Suppressor | Graybar Store
Tripp Lite - 7 outlet, 6-ft cord, 1080 joule strip-Protect It! Surge Suppressor - STRIKER
+ / - Hover over image to Zoom
Other Views

    7 outlet, 6-ft cord, 1080 joule strip-Protect It! Surge Suppressor

    Manufacturer: Tripp Lite
    Manufacturer #: STRIKER
    SKU: 92124062
    $25.33
    Checking Pricing
         
    No. of Outlets:7
    Max. Surge Current:1080 Joules/72000A
    Clamping Voltage:120V
    Plug Configuration:NEMA 5-15P
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # STRIKER
    • Clamping Voltage 120V
    • Max. Surge Current 1080 Joules/72000A
    • No. of Outlets 7
    • Plug Configuration NEMA 5-15P
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Protect It!™ Series Surge protected power strip with (7) 15A outlets that accommodate (4) large transformer plugs.
    • 7 Outlets
    • Light grey plastic.
    • 6-ft. cord
    • Surge suppression rating: 1080 joules
    • EMI/RFI noise filtering
    • Can accommodate 1 transformer without blocking remaining outlets