Jonard Tools M-216C/EX 7 Inch Long Can Wrench | Graybar Store
Jonard Tools - 7 Inch Long Can Wrench - M-216C/EX
+ / - Hover over image to Zoom
Other Views

    7 Inch Long Can Wrench

    Manufacturer: Jonard Tools
    Manufacturer #: M-216C/EX
    SKU: 94039496
    $12.97
    Checking Pricing
         
    Overall Length (Inches):7
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Jonard Tools
    • Manufacturer # M-216C/EX
    • Handle Color Orange
    • Handle Material Thermoplastic
    • Materials Steel
    • Overall Length (Inches) 7
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Can wrench is used in placing fuses in cable terminals and connecting wires to fuses and binding posts.
    Can Wrench:
    • Double end socket wrench
    • 3/8- and 7/16-Inch hex
    • Orange, impact resistant thermoplastic ergonomic handle
    • Walls on both sockets are thin enough so they can be used to work locking devices on most terminals and cabinets
    • 7 Inch long