Milwaukee Tool 48-22-4107 7 Inch Diagonal Cut Pliers | Graybar Store
Milwaukee Tool - 7 Inch Diagonal Cut Pliers - 48-22-4107
+ / - Hover over image to Zoom
Other Views

    7 Inch Diagonal Cut Pliers

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-22-4107
    SKU: 25414656
    $34.39
    Checking Pricing
         
    Tool Application:Metal Pipes 1/2 to 1 Inch, Reaming, Bolt Cutting, Nail Cutting, Nail Pulling, Wire Cutting, Staple Pulling, High Leverage, Cuts Wire, Bolts, Screws, Nails
    Overall Length (Inches):7
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-22-4107
    • Materials Forged Alloy Steel
    • Overall Length (Inches) 7
    • Tool Application Metal Pipes 1/2 to 1 Inch, Reaming, Bolt Cutting, Nail Cutting, Nail Pulling, Wire Cutting, Staple Pulling, High Leverage, Cuts Wire, Bolts, Screws, Nails
    • SAP Material Type ZSTD
    Product Overview:
    Diagonal cutting pliers can be used with metal pipes 1/2 to 1 inch, reaming, bolt cutting, nail cutting, nail pulling, wire cutting, staple pulling, high leverage, cuts wire, bolts, screws and nails. Pliers are 7 inches long.
    Plier Features:
    • Tool Application: Metal Pipes 1/2 to 1 Inch, Reaming, Bolt Cutting, Nail Cutting, Nail Pulling, Wire Cutting, Staple Pulling, High Leverage, Cuts Wire, Bolts, Screws, Nails
    • Handle Color: Red And Black
    • Handle Type: Ergonomic
    • Jaw Length: 1 Inch
    • Jaw Width: 1-3/8 Inch
    • Material: Forged Alloy Steel
    • Nose Type: Diagonal
    • Overall Length (Inches): 7
    • Standard: ANSI
    • Type: 6-in-1 Diagonal Pliers