Cooper Lighting (Eaton) H745ICAT 7 in. Housing, Slope Ceiling, IC, AIR-TITE, New Construction | Graybar Store
Cooper Lighting (Eaton) - 7 in. Housing, Slope Ceiling, IC, AIR-TITE, New Construction - H745ICAT
+ / - Hover over image to Zoom
Other Views

    7 in. Housing, Slope Ceiling, IC, AIR-TITE, New Construction

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: H745ICAT
    SKU: 95030908
    $44.64
    Checking Pricing
         
    Air Rating:Airtight
    Housing Installation:New Construction
    Additional Features:Slope-Ceiling
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # H745ICAT
    • Additional Features Slope-Ceiling
    • Air Rating Airtight
    • Fixture Type 7 in. Housing
    • Housing Installation New Construction
    • Lamp Type Incandescent
    • Voltage 120
    • Insulation Rating IC
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    7 in. Housing All-Slope ceiling IC Air-Tite housing 120V line voltage.