Cooper Lighting (Eaton) ERT704 7 in. Eyeball, White | Graybar Store
Cooper Lighting (Eaton) - 7 in. Eyeball, White - ERT704
+ / - Hover over image to Zoom
Other Views

    7 in. Eyeball, White

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: ERT704
    SKU: 96048488
    $16.53
    Checking Pricing
         
    Color:White
    Additional Features:Appliance White Trim
    Outer Diameter:8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # ERT704
    • Color White
    • Additional Features Appliance White Trim
    • Outer Diameter 8
    • Country of Origin CN - China
    Product Overview:
    6" Trim high gloss appliance white trim with white eyeball.