Hubbell Wiring Device - Kellems PL1BC7 7 Foot, LANTrak® (Latching) Non-Metallic Raceway,with Base and Cover | Graybar Store
Hubbell Wiring Device - Kellems - 7 Foot, LANTrak® (Latching) Non-Metallic Raceway,with Base and Cover - PL1BC7
+ / - Hover over image to Zoom
Other Views

    7 Foot, LANTrak® (Latching) Non-Metallic Raceway,with Base and Cover

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: PL1BC7
    SKU: 99702396
    $18.48
    Checking Pricing
         
    Dimensions (Inches):7 ft. L x 1.380 in. W x 1.040 in. H
    Color:Office-White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # PL1BC7
    • Color Office-White
    • Dimensions (Inches) 7 ft. L x 1.380 in. W x 1.040 in. H
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Thermoplastic office white 7ft. Lx1.380 Inch Width x 1.040 Inch Height non-metallic single channel raceway base and cover.