NSI Industries W300 7 Day Time Switch, Different Schedules Each Day,120 Volts | Graybar Store
NSI Industries - 7 Day Time Switch, Different Schedules Each Day,120 Volts - W300
+ / - Hover over image to Zoom
Other Views

    7 Day Time Switch, Different Schedules Each Day,120 Volts

    Manufacturer: NSI Industries
    Manufacturer #: W300
    SKU: 88272162
    $385.84
    Checking Pricing
         
    Voltage (Volts):120
    Amps:40 A
    Switch Type:3PST
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # W300
    • Voltage (Volts) 120
    • Amps 40 A
    • Switch Type 3PST
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    7 Day Time Switch 40A 120V 3PST Indoor Enclosure