NSI Industries W400B 7 Day Time Switch | Graybar Store
NSI Industries - 7 Day Time Switch - W400B
+ / - Hover over image to Zoom
Other Views

    7 Day Time Switch

    Manufacturer: NSI Industries
    Manufacturer #: W400B
    SKU: 25522868
    $409.47
    Checking Pricing
         
    Additional Features:L Models Keep Dial ON Time Up to 24 hrs During Power Outages; Manual Override Until the Next Regularly Scheduled ON/OFF
    Voltage Rating:120 V AC
    Time Cycle:7 day
    Poles:4
    Amperage Rating:40 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # W400B
    • Additional Features L Models Keep Dial ON Time Up to 24 hrs During Power Outages; Manual Override Until the Next Regularly Scheduled ON/OFF
    • Amperage Rating 40 A
    • Poles 4
    • Time Cycle 7 day
    • Voltage Rating 120 V AC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Tork® W Series 7 Day Time Switch, Voltage Rating: 120 V AC, Amperage Rating: 40 A, Poles: 4