NSI Industries DTU40 7 Day Time Switch | Graybar Store
NSI Industries - 7 Day Time Switch - DTU40
+ / - Hover over image to Zoom
Other Views

    7 Day Time Switch

    Manufacturer: NSI Industries
    Manufacturer #: DTU40
    SKU: 25378406
    $239.02
    Checking Pricing
         
    Additional Features:AM/PM Clock Format; External Manual Override, DTWH40 Only on Clear Door, Without Opening Case; Manual Override; Manual Push
    Voltage Rating:120 to 277 V AC
    Time Cycle:7 day
    Poles:2
    Contact Operation:1NC
    Amperage Rating:40 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # DTU40
    • Additional Features AM/PM Clock Format; External Manual Override, DTWH40 Only on Clear Door, Without Opening Case; Manual Override; Manual Push
    • Amperage Rating 40 A
    • Contact Operation 1NC
    • Poles 2
    • Time Cycle 7 day
    • Voltage Rating 120 to 277 V AC
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Tork® 7 Day Time Switch, Voltage Rating: 120 to 277 V AC, Amperage Rating: 40 A, Poles: 2