Intermatic Mechanical Time Switch 1 | Graybar Store
Intermatic - Mechanical Time Switch 1
+ / - Hover over image to Zoom
Other Views

    Mechanical Time Switch 1

    Manufacturer: Intermatic
         

    These time switches provide a different ON/OFF program each day of the week. They also provide for 4 pole single throw and 4 pole (2NO/2NC) switching. This series provides true 7-day load control with minimum ON and minimum OFF times of 3-1/2 hours.

    • Manufacturer Intermatic
    • NEMA Ratings 1
    Select Filter Options Below ( 1 items found )
    Enclosure Type (Nema):NEMA 1
    Clock Motor Voltage:120-480V
    HP Rating:2HP at 120V, 5HP at 240V
    Load Rating:40A
    Switch Type:DPDT
    Mfg Part #
    SKU
    Enclosure Type (Nema)
    Clock Motor Voltage
    HP Rating
    Load Rating
    Switch Type
    Time Cycle
    Color
    Use With
    Amps
    Voltage (Volts)
    Price
    T7801B
    88138793
    NEMA 1
    120-480V
    2HP at 120V, 5HP at 240V
    40A
    DPDT
    $
    205
    .74
    /
    EA
    88138793
    Enclosure Type (Nema)
    NEMA 1
    Clock Motor Voltage
    120-480V
    HP Rating
    2HP at 120V, 5HP at 240V
    Load Rating
    40A
    Switch Type
    DPDT
    Time Cycle
    Color
    Use With
    Amps
    Voltage (Volts)
    $
    205
    .74
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88138793 SKU, 88138793 ANALYTICS...
    HP Rating
    2HP at 120V, 5HP at 240V
    Load Rating
    40A
    Switch Type
    DPDT
    Time Cycle
    Color
    Use With
    Amps
    Voltage (Volts)
    Price
    $
    205
    .74
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available