Intermatic T7801B 7-Day Mechanical Time Switch with Nema 1 Indoor Cover | Graybar Store
Intermatic - 7-Day Mechanical Time Switch with Nema 1 Indoor Cover - T7801B
+ / - Hover over image to Zoom
Other Views

    7-Day Mechanical Time Switch with Nema 1 Indoor Cover

    Manufacturer: Intermatic
    Manufacturer #: T7801B
    SKU: 88138793
    $205.74
    Checking Pricing
         
    Enclosure Type (Nema):NEMA 1
    Clock Motor Voltage:120-480V
    HP Rating:2HP at 120V, 5HP at 240V
    Load Rating:40A
    Switch Type:DPDT
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # T7801B
    • Clock Motor Voltage 120-480V
    • Enclosure Type (Nema) NEMA 1
    • HP Rating 2HP at 120V, 5HP at 240V
    • Load Rating 40A
    • NEMA Ratings 1
    • Switch Type DPDT
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    NEMA 1 - 125 V DPDT separate clock motor and circuit terminals.