Intermatic T2005 7-Day Mechanical Time Switch with Nema 1 Indoor Cover | Graybar Store
Intermatic - 7-Day Mechanical Time Switch with Nema 1 Indoor Cover - T2005
+ / - Hover over image to Zoom
Other Views

    7-Day Mechanical Time Switch with Nema 1 Indoor Cover

    Manufacturer: Intermatic
    Manufacturer #: T2005
    SKU: 88138761
    $206.65
    Checking Pricing
         
    Enclosure Type (Nema):NEMA 1
    Clock Motor Voltage:125V
    HP Rating:1/2 HP
    Load Rating:20A
    Switch Type:SPDT
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # T2005
    • Clock Motor Voltage 125V
    • Enclosure Type (Nema) NEMA 1
    • HP Rating 1/2 HP
    • Load Rating 20A
    • Switch Type SPDT
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    NEMA 1 - 125 V SPDT 2 hour minimum on/off timer.