NSI Industries DG100A 7 Day Digital Timer | Graybar Store
NSI Industries - 7 Day Digital Timer - DG100A
+ / - Hover over image to Zoom
Other Views

    7 Day Digital Timer

    Manufacturer: NSI Industries
    Manufacturer #: DG100A
    SKU: 25404622
    $325.45
    Checking Pricing
         
    Additional Features:In Signal Mode Activates Pulse
    Voltage Rating:120 to 277 V AC
    Time Cycle:7 day
    Poles:1
    Amperage Rating:20 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # DG100A
    • Additional Features In Signal Mode Activates Pulse
    • Amperage Rating 20 A
    • Poles 1
    • Time Cycle 7 day
    • Voltage Rating 120 to 277 V AC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Tork® DG100 7 Day Digital Timer, Voltage Rating: 120 to 277 V AC, Amperage Rating: 20 A, Poles: 1