Arlington SG40 SNAP²IT® Cable Connector, Zinc Die Cast, MC Cable, 7/6 in., 0.79 in., Set-Screw | Graybar Store
Arlington - SNAP²IT® Cable Connector, Zinc Die Cast, MC Cable, 7/6 in., 0.79 in., Set-Screw - SG40
+ / - Hover over image to Zoom
Other Views

    SNAP²IT® Cable Connector, Zinc Die Cast, MC Cable, 7/6 in., 0.79 in., Set-Screw

    Manufacturer: Arlington
    Manufacturer #: SG40
    SKU: 92125382
    $0.90
    Checking Pricing
         
    Trade Size (Inches):7/16 in.
    KO Size (Inches):1/2 in.
    Connections:Set-Screw
    Additional Features:Maximum Opening 0.790 Inch
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # SG40
    • Connections Set-Screw
    • Additional Features Maximum Opening 0.790 Inch
    • Brand Snap2It
    • KO Size (Inches) 1/2 in.
    • Materials Die Cast Zinc
    • For Use With MC Cable, Flexible Conduit
    • Trade Size (Inches) 7/16 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Set-screw connector for 7/16 inch MC cable. Connector is zinc die cast.