L. H. Dottie ARW257 7/16 in. L x 5/16 in. W T25 Round Crown Heavy Duty Staples (Box of 1000) | Graybar Store
L. H. Dottie - 7/16 in. L x 5/16 in. W T25 Round Crown Heavy Duty Staples (Box of 1000) - ARW257
+ / - Hover over image to Zoom
Other Views

    7/16 in. L x 5/16 in. W T25 Round Crown Heavy Duty Staples (Box of 1000)

    Manufacturer: L. H. Dottie
    Manufacturer #: ARW257
    SKU: 25364189
    $6.56
    Checking Pricing
         
    Width (Inches):5/16 in.
    Length:7/16 in.
    Use With:Low Voltage Wire
    Packaging:1000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # ARW257
    • Length 7/16 in.
    • Materials Galvanized Steel
    • Width (Inches) 5/16 in.
    • Packaging 1000
    • Use With Low Voltage Wire
    • SAP Material Type ZSTD
    Product Overview:
    Galvanized steel T25™ 7/16 L x 5/16 in. W round crown heavy duty staples. Box of 1000.
    T25 round crown staples for use with T25 and T2025 tackers.