Ideal Industries 34-016 7-1/4 Inch Fuse Puller | Graybar Store
Ideal Industries - 7-1/4 Inch Fuse Puller - 34-016
+ / - Hover over image to Zoom
Other Views

    7-1/4 Inch Fuse Puller

    Manufacturer: Ideal Industries
    Manufacturer #: 34-016
    SKU: 88135140
    $19.25
    Checking Pricing
         
    Tool Application:9/16 to 1 Inch dia Fuses
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 34-016
    • Tool Application 9/16 to 1 Inch dia Fuses
    • For Use With Twist-a-Nut and Ratch-a-Nut Screwdrivers
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Large fuse puller is 7-1/4 inch long and for use with fuses 9/16 to 1 inch diameter.
    Large Fuse Puller
    • Length: 7-1/4 IN
    • Material: High-Impact Nylon
    • Color: Yellow
    • Fuse Diameter: 9/16 - 1 IN
    • Fuse Amperage: 0 - 60, 0 - 100 AMP
    • Fuse Voltage: 250, 600 V