Milwaukee Tool 48-22-1901 7-1/4 Inch FASTBACK™ Flip Utility Knife | Graybar Store
Milwaukee Tool - 7-1/4 Inch FASTBACK™ Flip Utility Knife - 48-22-1901
+ / - Hover over image to Zoom
Other Views

    7-1/4 Inch FASTBACK™ Flip Utility Knife

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-22-1901
    SKU: 25278755
    $15.92
    Checking Pricing
         
    Overall Length (Inches):7-1/4
    Blade Type:Flip Utility Knife
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-22-1901
    • Blade Type Flip Utility Knife
    • Overall Length (Inches) 7-1/4
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    FASTBACK™ flip utility knife is 7-1/4 inches long and includes a wire stripper for use with up to 10 gauge wire.
    FASTBACK™ Flip Utility Knife Features:
    • One handed press-and-flip operation for 3X faster opening
    • Tool-free blade change: Saves time and adds convenience
    • Durable all-metal body: Withstands jobsite abuse
    • Gut hook: Allows quick cuts without opening the blade
    • Wire stripper: Cuts up to 10 gauge wire