Milwaukee Tool 48-22-3069 7-1/2 Inch 6-in-1 Combination Pliers | Graybar Store
Milwaukee Tool - 7-1/2 Inch 6-in-1 Combination Pliers - 48-22-3069
+ / - Hover over image to Zoom
Other Views

    7-1/2 Inch 6-in-1 Combination Pliers

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-22-3069
    SKU: 25414642
    $35.82
    Checking Pricing
         
    Overall Length (Inches):7-1/2
    Tool Application:10 to 18 AWG Solid, 12 to 20 AWG Standard
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-22-3069
    • Materials Forged Alloy Steel
    • Overall Length (Inches) 7-1/2
    • Tool Application 10 to 18 AWG Solid, 12 to 20 AWG Standard
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Combination wire plier can be used with 10 to 18 AWG solid, 12 to 20 AWG stranded wire. Pliers are 7-1/2 inch long.
    Plier Features:
    • Tool Application: 10 to 18 AWG Solid, 12 to 20 AWG Standard
    • Jaw Length: 2-1/4 Inch
    • Material: Forged Alloy Steel
    • One-Hand Operation: Yes
    • Overall Length (Inches): 7-1/2
    • Plier Type: Spring Loaded
    • Type: 6-in-1 Combination Pliers