Panduit FRHC6YL6 6X4 Snap-On Hinged Cover | Graybar Store
Panduit - 6X4 Snap-On Hinged Cover - FRHC6YL6
+ / - Hover over image to Zoom
Other Views

    6X4 Snap-On Hinged Cover

    Manufacturer: Panduit
    Manufacturer #: FRHC6YL6
    SKU: 99699954
    $78.42
    Checking Pricing
         
    Color:Yellow
    Length:6 ft.
    Size:6 in. x 4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FRHC6YL6
    • Color Yellow
    • Size 6 in. x 4 in.
    Product Overview:
    Hinged snap-on hinged channel cover, 6 Inches x 4 Inches, 6 Feet with yellow color.