GE Lighting 6S6/3 6W Standard Incandescent | Graybar Store
GE Lighting - 6W Standard Incandescent - 6S6/3
+ / - Hover over image to Zoom
Other Views

    6W Standard Incandescent

    Manufacturer: GE Lighting
    Manufacturer #: 6S6/3
    SKU: 88111430
    $7.59
    Checking Pricing
         
    Wattage:6
    Rated Life (Hour):5000
    Initial Lumens:23
    Packaging:240 Per Case
    Alternate Manufacturer Part No.:11577
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 6S6/3
    • Alternate Manufacturer Part No. 11577
    • Base Type Candelabra
    • Bulb Shape S6
    • Initial Lumens 23
    • Rated Life (Hour) 5000
    Product Overview:
    Clear 6W 120V S6 incandescent appliance indicator with candelabra base, 23 initial lumens and 5000 rated life hours.
    • Filament Type C-7A
    • Maximum Overall Length 1.87 Inch
    • Light Center Length 1.37 Inch
    • <