GE Lighting 6S6DC 24PK-75 6W S6 Standard Incandescent, DC Bay | Graybar Store
GE Lighting - 6W S6 Standard Incandescent, DC Bay - 6S6DC 24PK-75
+ / - Hover over image to Zoom
Other Views

    6W S6 Standard Incandescent, DC Bay

    Manufacturer: GE Lighting
    Manufacturer #: 6S6DC 24PK-75
    SKU: 88111450
    $6.20
    Checking Pricing
         
    Initial Lumens:45 Lumens
    Packaging:24 per Case
    Rated Life (Hour):1500
    Wattage:6 W
    Alternate Manufacturer Part No.:11357
    Voltage Rating:75 V
    Color:Clear
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 6S6DC 24PK-75
    • Color Clear
    • Alternate Manufacturer Part No. 11357
    • Base Type DC Bay
    • Bulb Shape S6
    • Initial Lumens 45 Lumens
    Product Overview:
    Incandescent Lamp, Voltage Rating: 75 V, Wattage: 6 W, Initial Lumens: 45 Lumens, Bulb Shape: S6, Packaging: 24 per Case