GE Lighting 6W S6 Standard Incandescent, DC Bay | Graybar Store
GE Lighting - 6W S6 Standard Incandescent, DC Bay
+ / - Hover over image to Zoom
Other Views

    6W S6 Standard Incandescent, DC Bay

    Manufacturer: GE Lighting
         

    Standard S6 6W incandescent lamp has a double contact bayonet base.

    • Manufacturer GE Lighting
    • Base Type DC Bay
    • Bulb Shape S6
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Initial Lumens
    Packaging
    Rated Life (Hour)
    Wattage
    Alternate Manufacturer Part No.
    Voltage Rating
    Color
    Price
    6S6DC TRAY 120V
    88111445
    41
    240 Per Case
    1500
    6
    11592
    120
    $
    3
    .10
    /
    EA
    88111445
    Initial Lumens
    41
    Packaging
    240 Per Case
    Rated Life (Hour)
    1500
    Wattage
    6
    Alternate Manufacturer Part No.
    11592
    Voltage Rating
    120
    Color
    $
    3
    .10
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6S6DC 24PK-145
    88111448
    41
    24 Per Case
    1500
    6
    11609
    145
    $
    5
    .99
    /
    EA
    88111448
    Initial Lumens
    41
    Packaging
    24 Per Case
    Rated Life (Hour)
    1500
    Wattage
    6
    Alternate Manufacturer Part No.
    11609
    Voltage Rating
    145
    Color
    $
    5
    .99
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6S6/DC TRAY 130V
    88111446
    41
    240 Per Case
    1500
    6
    11594
    130
    $
    4
    .58
    /
    EA
    88111446
    Initial Lumens
    41
    Packaging
    240 Per Case
    Rated Life (Hour)
    1500
    Wattage
    6
    Alternate Manufacturer Part No.
    11594
    Voltage Rating
    130
    Color
    $
    4
    .58
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6S6DC 24PK-75
    88111450
    45 Lumens
    24 per Case
    1500
    6 W
    11357
    75 V
    Clear
    $
    6
    .20
    /
    EA
    88111450
    Initial Lumens
    45 Lumens
    Packaging
    24 per Case
    Rated Life (Hour)
    1500
    Wattage
    6 W
    Alternate Manufacturer Part No.
    11357
    Voltage Rating
    75 V
    Color
    Clear
    $
    6
    .20
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88111445 SKU, 88111445 ANALYTICS...
    Rated Life (Hour)
    1500
    Wattage
    6
    Alternate Manufacturer Part No.
    11592
    Voltage Rating
    120
    Color
    Price
    $
    3
    .10
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88111448 SKU, 88111448 ANALYTICS...
    Rated Life (Hour)
    1500
    Wattage
    6
    Alternate Manufacturer Part No.
    11609
    Voltage Rating
    145
    Color
    Price
    $
    5
    .99
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88111446 SKU, 88111446 ANALYTICS...
    Rated Life (Hour)
    1500
    Wattage
    6
    Alternate Manufacturer Part No.
    11594
    Voltage Rating
    130
    Color
    Price
    $
    4
    .58
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88111450 SKU, 88111450 ANALYTICS...
    Rated Life (Hour)
    1500
    Wattage
    6 W
    Alternate Manufacturer Part No.
    11357
    Voltage Rating
    75 V
    Color
    Clear
    Price
    $
    6
    .20
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available