GE Lighting 6S6 TRAY-130 6W 130V Standard Incandescent | Graybar Store
GE Lighting - 6W 130V Standard Incandescent - 6S6 TRAY-130
+ / - Hover over image to Zoom
Other Views

    6W 130V Standard Incandescent

    Manufacturer: GE Lighting
    Manufacturer #: 6S6 TRAY-130
    SKU: 88111425
    $1.46
    Checking Pricing
         
    Wattage:6
    Rated Life (Hour):1500
    Initial Lumens:41
    Packaging:240 Per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 6S6 TRAY-130
    • Base Type Candelabra
    • Bulb Shape S6
    • Initial Lumens 41
    • Rated Life (Hour) 1500
    Product Overview:
    Clear 6W 130V S6 incandescent appliance indicator with candelabra base, 41 intial lumens and 1500 rated life hours.
    • Filament Type C-7A
    • Maximum Overall Length 1.9 Inch
    • Light Center Length 1.37 Inch
    • Alternate Part Number: 11369