Cooper Lighting (Eaton) AP2SQ 6V (2) 5.4W Incandescent Emergency Lamp | Graybar Store
Cooper Lighting (Eaton) - 6V (2) 5.4W Incandescent Emergency Lamp - AP2SQ
+ / - Hover over image to Zoom
Other Views

    6V (2) 5.4W Incandescent Emergency Lamp

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: AP2SQ
    SKU: 22048731
    $40.77
    Checking Pricing
         
    Battery Type:Sealed Lead Calcium Battery
    Output Voltage:6V DC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # AP2SQ
    • Battery Type Sealed Lead Calcium Battery
    • Housing Material Thermoplastic
    • Lamp Type Incandescent
    • Output Voltage 6V DC
    • Watts at 90 Minutes 10.8
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    White Sure-Lite® 6V DC emergency light with adjustable lighting heads, insuring that light can be put where it is needed.