Cooper Lighting (Eaton) 426 6in. White Trim Relector Cone, Clear Specular Reflector | Graybar Store
Cooper Lighting (Eaton) - 6in. White Trim Relector Cone, Clear Specular Reflector - 426
+ / - Hover over image to Zoom
Other Views

    6in. White Trim Relector Cone, Clear Specular Reflector

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 426
    SKU: 88122427
    $30.38
    Checking Pricing
         
    Color:White
    Additional Features:Clear Specular Reflector Cone
    Outer Diameter:7-1/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 426
    • Color White
    • Additional Features Clear Specular Reflector Cone
    • Lamp Type Incandescent
    • Outer Diameter 7-1/4
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    6 in. Trim reflector cone white with clear specular reflector cone.